missing translation for 'onlineSavingsMsg'
Learn More

Parker domnick hunter™ HIGH FLOW TETPOR II Air/Gas Filters

Product Code. 15695078
Change view
Click to view available options
Length (English):
5 in.
10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English)
15695078 5 in.
16513582 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15695078 Supplier Parker domnick hunter™ Supplier No. ZHFT/KC

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Provide full retention of bacteria, viruses, and particulate in process air and gas streams, with optimum efficiency, flow rate, and strength, and zero fiber shedding

  • Optimum pleat configuration
  • Integrity testable by all methods
  • Absolute rated filtration
  • High flow rates and low pressure drops
  • Steam sterilizable up to 225 cycles at 142°C
  • Extremely robust, state-of-the-art PTFE membrane technology
  • Available in 10 in. formats and Demi cartridges
  • All cartridges integrity tested by pressure decay and aerosol challenge methods

  • Suitable for all sterile gas applications, including fermentation inlet and off gas streams, venting, lyophilizers, autoclave vacuum breaks, and blow-fill-seal equipment
  • Also suitable for particle-free air applications in the electronics industry

Specifications

Certifications/Compliance Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83
Core Material Stainless Steel
Endcap Configuration C Style
Endcap Type Locking 226
Filter Efficiency 0.2μm
For Use With (Application) Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry
For Use With (Equipment) Lyophilizers, autoclave vacuum breaks and blow fill seal equipment
Length (English) 5 in.
Length (Metric) 12.7 cm
Membrane PTFE
Pore Size 0.2μm
Seal Material Silicone
Type High Flow Tetpor Ii Air/Gas Filter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.