missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Paratrimmer™

Product Code. p-6899009 Shop All Epredia Products
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15563646

Brand: Epredia™ A84600080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Remove excess wax from the outside of cassettes with no risk of damage to printed text or barcodes with the Epredia™ Paratrimmer™.

Features

  • Built-in waste wax collection system
  • Neutral slope to satisfy both left- and right-handed users
  • Miniature circuit breakers for safety
  • Small footprint
  • Anti-microbial paint finish (silver ion) to inhibit growth of bacteria

Heating System

  • Ultra fast heating system with variable temperature control and memory function that retains desired start-up temperature
  • Memory function for desired temperature at start-up
  • Large heated work surface allows users to de-wax multiple blocks at once
TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Max. Temperature (Metric) 80°C
Min. Temperature (Metric) 80°C (±1°C) at 20°C ambient
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.