missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Paratrimmer™

Product Code. 15563646 Shop All Epredia Products
Change view
Click to view available options
Voltage:
240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15563646 240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15563646 Supplier Epredia™ Supplier No. A84600080
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Remove excess wax from the outside of cassettes with no risk of damage to printed text or barcodes with the Epredia™ Paratrimmer™.

Features

  • Built-in waste wax collection system
  • Neutral slope to satisfy both left- and right-handed users
  • Miniature circuit breakers for safety
  • Small footprint
  • Anti-microbial paint finish (silver ion) to inhibit growth of bacteria

Heating System

  • Ultra fast heating system with variable temperature control and memory function that retains desired start-up temperature
  • Memory function for desired temperature at start-up
  • Large heated work surface allows users to de-wax multiple blocks at once
TRUSTED_SUSTAINABILITY

Specifications

Voltage 240 V
Max. Temperature (Metric) 80°C
Min. Temperature (Metric) 80°C (±1°C) at 20°C ambient
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.