missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Paraffin Block Cartons

Product Code. p-4520722 Shop All Epredia Products
Change view
Click to view available options
Holds:
20 Cassette Blocks
Unit Size:
Each
Product Code. Holds unitSize
12710968 20 Cassette Blocks Each
1 options
This item is not returnable. View return policy

Product Code. 12710968

Brand: Thermo Scientific™ 1251

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Customize storage with Thermo Scientific™ Paraffin Block Cartons, available in multiple storage capacities. Made from white cartonboard and compatible with 1250 Paraffin Drawers.

Customize storage with Thermo Scientific™ Paraffin Block Cartons, available in multiple storage capacities. Made from white cartonboard and compatible with 1250 Paraffin Drawers.

Carton 1251:

  • Holds 20 cassette blocks
  • Dimensions: 3.25 x 5.75 x 0.875 in. (8.3 x 14.6 x 2.2cm)

Carton 1252:

  • Holds 10 cassette blocks
  • Dimensions: 1.875 x 5.75 x 0.875 in. (4.8 x 14.6 x 2.2cm)

Carton 1253:

  • Holds 4 cassette blocks
  • Dimensions: 2 x 2.5 x 0.875 in. (5.1 x 6.4 x 2.2cm)
  • TRUSTED_SUSTAINABILITY

Specifications

Holds 20 Cassette Blocks
Depth (English) 3.25 in.
Depth (Metric) 8.3 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Width (English) 0.875 in.
Width (Metric) 2.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.