missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Customize storage with Thermo Scientific™ Paraffin Block Cartons, available in multiple storage capacities. Made from white cartonboard and compatible with 1250 Paraffin Drawers.
Carton 1251:
- Holds 20 cassette blocks
- Dimensions: 3.25 x 5.75 x 0.875 in. (8.3 x 14.6 x 2.2cm)
Carton 1252:
- Holds 10 cassette blocks
- Dimensions: 1.875 x 5.75 x 0.875 in. (4.8 x 14.6 x 2.2cm)
Carton 1253:
- Holds 4 cassette blocks
- Dimensions: 2 x 2.5 x 0.875 in. (5.1 x 6.4 x 2.2cm)
Specifications
Specifications
| Holds | 20 Cassette Blocks |
| Depth (English) | 3.25 in. |
| Depth (Metric) | 8.3 cm |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6 cm |
| Width (English) | 0.875 in. |
| Width (Metric) | 2.2 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?