missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Paper Labels for J2000 Printer

Product Code. 17190451 Shop All Brady Products
Change view
Click to view available options
Length (Metric):
12.7 mm
15.24 mm
19.05 mm
22.86 mm
25.4 mm
31.75 mm
50.8 mm
101.6 mm
127 mm
152.4 mm
Width (Metric):
22.86 mm
25.40 mm
33.02 mm
40.39 mm
50.80 mm
63.50 mm
69.85 mm
76.20 mm
101.60 mm
Unit Size:
Pack of 1000
Pack of 1050
Pack of 1200
Pack of 1600
Pack of 180
Pack of 1900
Pack of 200
Pack of 2700
Pack of 280
Pack of 550
Pack of 850
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
17190451 12.7 mm 50.80 mm Pack of 1900
17140451 22.86 mm 22.86 mm Pack of 1200
17160451 19.05 mm 25.40 mm Pack of 2700
17170451 15.24 mm 33.02 mm Pack of 1600
17150451 25.4 mm 40.39 mm Pack of 1050
17180451 25.4 mm 50.80 mm Pack of 1000
17100461 31.75 mm 63.50 mm Pack of 850
17110461 31.75 mm 69.85 mm Pack of 850
17140461 127 mm 76.20 mm Pack of 200
17120461 25.4 mm 76.20 mm Pack of 1050
17130461 50.8 mm 76.20 mm Pack of 550
17170461 50.8 mm 101.60 mm Pack of 550
17150461 101.6 mm 101.60 mm Pack of 280
17160461 152.4 mm 101.60 mm Pack of 180
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17190451 Supplier Brady™ Supplier No. 151124
  • ONLINE EXCLUSIVE PRICE
    £97.90
    £93.17 / Pack of 1900
    Save £4.73
    4% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.

  • For use with BradyJet J2000 Colour Label Printer
  • The label is an economical solution for general purpose labelling with a limited lifespan
  • Can be used to identify packaging

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Facility identification, General identification
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1900 Labels/Bag
Quantity 1900 Labels/Roll
Shape Rectangle
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0069 in.
Thickness (Metric) 0.175 mm
Dimensions (L x W) 12.70 x 50.8 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 2 in.
Width (Metric) 50.80 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Weight (Metric) 878 g
Alternate Part Number J20-53-2550
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.