missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Paper Labels for J2000 Printer

Product Code. 17110461
Click to view available options
Length (Metric):
12.7 mm
15.24 mm
19.05 mm
22.86 mm
25.4 mm
31.75 mm
50.8 mm
101.6 mm
127 mm
152.4 mm
Width (Metric):
22.86 mm
25.40 mm
33.02 mm
40.39 mm
50.80 mm
63.50 mm
69.85 mm
76.20 mm
101.60 mm
Unit Size:
Pack of 1000
Pack of 1050
Pack of 1200
Pack of 1600
Pack of 180
Pack of 1900
Pack of 200
Pack of 2700
Pack of 280
Pack of 550
Pack of 850
This item is not returnable. View return policy

Product Code. 17110461

Brand: Brady™ 151126

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The B-2550 paper label material is available for full colour printing on demand at your premises with the BradyJet J2000 Colour Label Printer.

  • For use with BradyJet J2000 Colour Label Printer
  • The label is an economical solution for general purpose labelling with a limited lifespan
  • Can be used to identify packaging

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Paper
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Facility identification, General identification
For Use With (Equipment) BradyJet J2000 Color Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 850 Labels/Bag
Quantity 850 Labels/Roll
Shape Rectangle
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0069 in.
Thickness (Metric) 0.175 mm
Dimensions (LxW) 31.75 x 69.85 mm
Length (English) 1.25 in.
Length (Metric) 31.75 mm
Width (English) 2.75 in.
Width (Metric) 69.85 mm
Height (English) 1.25 in.
Height (Metric) 31.75 mm
Weight (Metric) 399 g
Alternate Part Number J20-7-2550
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.