missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera E Binocular Microscope
For basic work in small life science labs and educational environments.
Brand: Motic™ 1100104600162
Additional Details : Weight : 7.50000kg
Description
- Entry model in a new generation of transmitted light microscopes.
- Binocular microscope for basic work in small life science laboratories and educational environments.
- Sections, smears, and native transparent samples can be examined with this microscope's redesigned SC Plan achromatic objectives.
- Stand features a reversed, 4-fold nosepiece with a rackless x/y stage without prominent gear.
- Illumination is provided by a 1W LED light source in a fixed Koehler setup.
Specifications
Focusable and centerable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders | |
Widefield N-WF10X/20 mm with diopter adjustment | |
Fixed Koehler LED with Intensity Control 1w | |
Panthera E Binocular | |
Dust cover, power cord, Allen key, immersion oil (5 ml) | |
Color Corrected Infinity Optical System (CCIS™) | |
7.5 kg | |
110/240 V (CE) |
Iris | |
Seidentopf Binocular, 360° rotating | |
4X, 10X, 40X, 100XS (oil) | |
CCIS SC Plan Achromaticic, DIN | |
Reversed quadruple | |
282 x 210 x 395 mm | |
110/240 V (CE), USB 2.0 for battery pack |