missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pallet truck roller bearings, steel/polyurethane tyre, 85mm diameter
Description
- Max. capacity: 1000kg
- Diameter: 85mm
- Hub bore: 20mm
- Width: 75mm
- Polyurethane tyre
- Steel wheel centre
- Load capacity: 750kg
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction