missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Pallet Container with 3 Runners

Product Code. 17988511
Change view
Click to view available options
Capacity (Metric):
610 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17988511 610 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17988511 Supplier Gilac™ Supplier No. G124003
  • ONLINE EXCLUSIVE PRICE
    £620.63
    £403.03 / Pack of 1
    Save £217.60
    35% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pallet Container with 3 Runners is ideal for storing and transporting bulk foods. Suited to all industrial food processing needs.

  • Multi-purpose pallet container ideal to store and transport bulk foods, suited to all industrial food processing needs.
  • Heavy-duty pallet container, easy to integrate into automated systems, fitted with 4 feet.
  • Also available with 4 feet (G124002) and in yellow, red, blue or green on request.
  • Its stackable feature ensures space-saving advantages when transporting empties.
  • Safe stacking thanks to rounded corners.
  • Actual load capacity: 450 kg
  • Overload capacity: 4,500 kg

Specifications

Capacity (English) 161.1 gal.
Capacity (Metric) 610 L
Closure Type Lid
Color Gray
Material HDPE
Shape Rectangular
Load Capacity (Metric) 450 kg
Product Type Pallet Container
Dimensions (L x W x H) 1200 x 1000 x 760 mm
Length (Metric) 1200 mm
Length (English) 47.2 in.
Width (Metric) 1000 mm
Width (English) 39.4 in.
Height (Metric) 760 mm
Height (English) 31.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.