missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Glass Bottle |
| Physical Form | Liquid |
| Concentration | 1 g/L ±0.002 g/L |
| Type | Flame Single-element Standard Solution |
| Solvent or Matrix | 5% HCl |
| Quantity | 100 mL |
| Chemical Name or Material | Palladium |
Safety and Handling
Product Identifier
- Single-element Standard Solution for AAS. Palladium (Pd) 1000mg/l in HCl 5%
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- EUH210-Safety data sheet available on request.
- EUH208-Contains . May produce an allergic reaction.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
