Learn More
Palladium, 5% on activated carbon paste, 5R39
Description
Palladium is used to debenzylation, C-N and C-O cleavage, alkene hydrogenation. And it is used as a catalyst for hydrogenation of alkenes, ketones, nitriles, azides, nitro groups. Used to hydrogenolysis of cyclopropanes, benzyl derivatives, halids.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Black |
| Quantity | 25 g |
| Solubility Information | Insoluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Palladium, 5% on activated carbon paste, 5R39 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.