missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Palladium, 4.5% Rhodium, 0.5% on carbon paste, F101023-4.5/0.5

Brand:  Alfa Aesar™ H37169.14

Code : NEW

Additional Details : Weight : 0.02500kg

Quantity 25g

 View more versions of this product

Product Code. 15407747

  • £68.90 / 25g


Estimated Shipment date
from Supplier 05-02-2018
Add to basket

Specifications

Chemical Identifiers

Palladium, 4.5% Rhodium
0.5% on carbon paste, F101023-4.5

Specifications

Palladium, 4.5% Rhodium
Solid
Dark gray
0.5% on carbon paste, F101023-4.5
Odorless
25g
Videos
SDS