Learn More
Palladium, 20% on activated carbon powder, standard, unreduced, nominally 50% water wet
Description
It finds application as a catalyst for hydrogenation. Catalyzes the in intra- and intermolecular direct arylation reactions of aryl iodides and bromides. It is a catalyst used in stille reaction, hydrogenation reactions, Suzuki-Miyaura cross-coupling and Heck-Mizoroki reactions, deoxygenation reactions, oxidation reactions, coupling reactions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 25 g |
| Solubility Information | Insoluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Palladium, 20% on activated carbon powder, Standard, unreduced, nominally 50% water wet |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.