Learn More
Palladium, 20% on activated carbon powder, standard, reduced, nominally 50% water wet
Description
Palladium is used as catalysis. Palladium-on-carbon has also been used as the palladium(0) catalyst in the Suzuki reaction and Stille reaction. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs and in the production of surgical instruments and electrical contacts. It is also used to make professional transverse flutes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 50 g |
| Solubility Information | Soluble in aqua regia. Insoluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Palladium, 20% on activated carbon powder, Standard, reduced, nominally 50% water wet |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.