Learn More
Palladium, 0.5% on 3.18mm (0.125in) alumina pellets, unreduced
Description
Palladium, 0.5% on 3.18mm (0.125in) alumina pellets is a heterogeneous catalyst used in chemical processes for reactions ranging from gas phase oxidation through selective hydrogenation of chemical, petrochemical, and pharmaceutical feedstocks to fuel cell power generation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 500 g |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Palladium, 0.5% on alumina pellets, 3.18mm (0.125 in.), Unreduced |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.