missing translation for 'onlineSavingsMsg'
Learn More

Atago™ PAL-34S Model Digital Hand-Held Pocket Ethyl Alcohol Meter

Product Code. 11456178
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11456178

Brand: Atago™ 4434

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Handheld Digital Pocket Ethyl Alcohol Meter
Scale Range 0 to 45% (g/100 g) Ethyl Alcohol
Model PAL-34S
Accuracy ±1% Ethyl alcohol/±1°C Temperature
Resolution 0.5% Ethyl alcohol/0.1°C Temperature
Measurement Time 3 sec.
IP Rating IP65
Weight (Metric) 100 g
Dimensions (L x W x H) 31 x 55 x 109 mm
Height (Metric) 109 mm
Length (Metric) 55 mm
Width (Metric) 31 mm
Ambient Temperature (Metric) 10°C to 35°C
Temperature Range (Metric) 10°C to 35°C
Temperature Resolution 0.1°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.