missing translation for 'onlineSavingsMsg'
Learn More

Atago™ PAL-27S Model Pocket Soy Milk Refractometer

Product Code. 11757328
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
11757328 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11757328 Supplier Atago™ Supplier No. 4427

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Type Pocket Soy Milk Refractometer
Scale Range 0 to 20 Soy Milk
Model PAL-27S
Accuracy ±0.2% Soy milk/±1°C Temperature
Resolution 0.1% Resolution/0.1°C Temperature
IP Rating IP65
Weight (Metric) 100 g
Dimensions (L x W x H) 31 x 55 x 109 mm
Height (Metric) 109 mm
Length (Metric) 55 mm
Width (Metric) 31 mm
Ambient Temperature (Metric) 10°C to 40°C
Temperature Range (Metric) 10°C to 100°C
Temperature Resolution 0.1°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.