missing translation for 'onlineSavingsMsg'
Learn More

Manutan Packing foam roll, 75m x 750mm

Product Code. 12828719
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
75 m x 750 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12828719 75 m x 750 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12828719 Supplier Manutan Supplier No. A329442
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
The perfect choice for sensitive and delicate surfaces. Quick and easy to use. 4mm is more rigid and suitable for angular and heavy objects.
  • Roll length: 75m
  • Thickness: 4.0mm

Specifications

Dimensions (L x W) 75 m x 750 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.