missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Packing foam roll, 300m x 500mm
Description
The perfect choice for sensitive and delicate surfaces. Quick and easy to use. 1mm and 1. 5mm thick foam is ideal for delicate surfaces.
- Roll length: 300m
- Thickness: 1.0mm
Specifications
Specifications
| Dimensions (L x W) | 300 m x 500 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?