Learn More
Thermo Scientific™ μPAC™ HPLC Columns
Shop All Thermo Scientific ProductsDescription
Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns. These specialized columns provide the ultra-high resolution needed to extract the maximum amount of information from highly complex samples with low-flow chromatography.
Sample Coverage - μPACᵀᴹ HPLC columns provide comprehensive coverage that is ideal for proteomics, metabolomics, and lipidomics. When used for single shot proteome analysis, nearly 10,000 identifications can be achieved.
Column-to-Column Reproducibility - Each column is manufactured using the same lithographic mask, providing consistency and performance from column to column.
Flow Rate Flexibility - μPACᵀᴹ HPLC columns can be operated at moderate LC pump pressures up to 350 bar over a wide range of flow rates (100 – 1,000 nL/min).
Specifications
Specifications
| Flow Rate | 0.1 to 1 μL/min |
| Max. Pressure | 350 bar (5076 psi) |
| pH | 1.5 to 7 |
| Pore Size | 100 to 200 Å |
| Porosity | 59% |
| Temperature | 60°C |
| Stationary Phase | C18 |
| Packing Material | Silicon Chip |
| Column Type | Micro Pillar Array |
| Endcapped | Yes |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.