missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ μPAC™ HPLC Columns

Product Code. 17864601 Shop All Thermo Scientific Products
Click to view available options
Bed Length:
50 cm
200 cm
Bed Width:
315 μm
Flow Rate:
0.1 to 1 μL/min
0.1 to 1.5 μL/min
Pillar Length:
18 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17864601

Brand: Thermo Scientific™ COLnano050G1B

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns.

Learn more about your proteome, metabolome, and lipidome samples with Thermo Scientific™ μPAC™ HPLC columns. These specialized columns provide the ultra-high resolution needed to extract the maximum amount of information from highly complex samples with low-flow chromatography.

Sample Coverage - μPACᵀᴹ HPLC columns provide comprehensive coverage that is ideal for proteomics, metabolomics, and lipidomics. When used for single shot proteome analysis, nearly 10,000 identifications can be achieved.

Column-to-Column Reproducibility - Each column is manufactured using the same lithographic mask, providing consitency and performance from column to column.

Flow Rate Flexibility - μPACᵀᴹ HPLC columns can be operated at moderate LC pump pressures up to 350 bar over a wide range of flow rates (100 – 1,000 nL/min).

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 0.1 to 1.5 μL/min
Max. Pressure 350 bar (5076 psi)
pH 1.5 to 7
Pore Size 100 to 200 Å
Porosity 59%
Temperature 60°C
Stationary Phase C18
Packing Material Silicon Chip
Column Type Micro Pillar Array
Endcapped Yes
Phase Reversed Phase
Bed Length 50 cm
Bed Width 315 μm
Interpillar Distance 2.5 μm
Pillar Diameter 5 μm
Pillar Length 18 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.