missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ μPAC™ Neo Plus ESI-MS Accessories

Product Code. 30804775 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Emitter
Grounding Cable
Interface
Voltage Spacer
Length (Metric):
500 mm
60 mm
N/A
Diameter (Metric) Inner:
10 μm
20 μm
N/A
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Length (Metric) Diameter (Metric) Inner unitSize
30804775 Voltage Spacer 60 mm 20 μm Each
17867263 Emitter N/A N/A Each
17827893 Interface N/A N/A Each
30804772 Voltage Spacer 60 mm 10 μm Each
30804776 Voltage Spacer 500 mm 20 μm Each
30804777 Interface 60 mm 10 μm Each
30804773 Interface 60 mm 20 μm Each
30804778 Grounding Cable N/A N/A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30804775 Supplier Thermo Scientific™ Supplier No. ACCVSP2006

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use μPAC™ ESI-MS Accessories for fast, reproducible, and low dispersion grounded connection between Thermo Scientific™ μPAC™ Neo Plus HPLC columns and Thermo Scientific™ Nanospray Flex™ and EASY-Spray™ ion sources.

Use Thermo Scientific™ μPAC™ ESI-MS Accessories to facilitate reproducible, low dispersion, and grounded connections between μPAC Neo Plus HPLC columns and low-flow mass spectrometer ion sources. μPAC Neo Plus voltage spacers are available for both EASY-Spray and Nanospray Flex ion sources. All configurations require a grounding cable.

μPAC Neo Plus voltage spacers


The following voltage spacers are available to support all µPAC Neo plus columns and multiple column oven configurations on EASY-Spray and NanoSpray Flex ion sources:

 

  • ACC-VSP1006 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
  • ACC-VSP2006 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven
  • ACC-VSP2050 - 20 µm I.D. x 500 mm for use with flow rates < 3 µL/min and columns housed within the Vanquish Neo column compartment

 

μPAC Neo Plus Flex Ion Connect


The following Flex Ion Connect interfaces are available to support use of µPAC Neo Plus columns, the Nanospray Flex ion source, and any 360 µm O.D. emitter:

 

  • ACC-NANOFIC10 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
  • ACC-CAPFIC20 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven

 

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Low-flow ion sources, µPAC Neo Plus 5.5 cm HT column
Type Voltage Spacer
Length (Metric) 60 mm
Diameter (Metric) Inner 20 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.