missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Herkul™ Grip Strong Nitrile Gloves

Product Code. 31781406 Shop All Medicom Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781406 X-Large Pack of 1000
31781356 2X-Large Pack of 1000
31781396 Medium Pack of 1000
31781400 Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31781406 Supplier MEDICOM Supplier No. HBKNG6N10XL
  • ONLINE EXCLUSIVE PRICE
    £139.49
    £116.95 / Pack of 1000
    Save £22.54
    16% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Herkul™ Grip Strong nitrile glove provides exceptional grip on oily surfaces thanks to its 3D texture, ideal for demanding automotive work.

  • Unique 3D textured surface
  • Good grip on oily surfaces
  • Maximum dexterity
  • Very thick glove for greater durability
  • High level of protection against chemicals (JKPT)
  • Quick donning
  • Tight cuff for better comfort

Specifications

Accelerator Free No
Applications Industrial
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (Metric) 0.26 mm
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Large
Sterility Non-sterile
Thickness (Metric) 0.26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.