missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safetouch™ Slim Nitrile Gloves

Product Code. 31781397 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781397 X-Small Pack of 1000
31781416 Small Pack of 1000
31781304 Medium Pack of 1000
31781364 Large Pack of 1000
31781287 X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31781397 Supplier MEDICOM Supplier No. 1175NA
  • ONLINE EXCLUSIVE PRICE
    £57.53
    £48.24 / Pack of 1000
    Save £9.29
    16% Off
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SafeTouch™ Slim nitrile glove delivers precision and high comfort for technical tasks requiring sensitivity and control.

  • Great elasticity
  • Provides excellent grip on objects and facilitates their handling
  • Ultra comfortable
  • Waterproof and airtight glove
  • Recommended in medical, industrial and agri-food environments

Specifications

Accelerator Free No
Applications Industrial, Healthcare
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Sterility Non-sterile
Thickness (Metric) 0.07 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.