missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safewear PE Apron Rolls, 18 μm

Product Code. 31781372 Shop All Medicom Products
Change view
Click to view available options
Size:
Universal
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781372 Universal Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781372 Supplier MEDICOM Supplier No. 50.101R
  • ONLINE EXCLUSIVE PRICE
    £52.53
    £44.04 / Pack of 1000
    Save £8.49
    16% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The polyethylene apron on dispenser roll is an economical and hygienic solution, fitted with stretchable PE ties and suitable for food contact.

  • Attached with resistant stretchable PE ties
  • Distributor roll packaging to prevent contamination of the entire batch when the apron is removed
  • Also available in a one by one distribution system
  • Adapts to different body shapes
  • Food contact

Specifications

Type Apron
Size Universal
Material Polyethylene
Color White
Disposable Single-use
Closure Type Adjustable Ties
Sterility Non-sterile
Dimensions (L x W) 117 x 69 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.