missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safetouch™ X'Tra Nitrile Gloves

Product Code. 31781340 Shop All Medicom Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781340 Large Pack of 500
31781295 Medium Pack of 500
31781405 Small Pack of 500
31781401 X-Large Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31781340 Supplier MEDICOM Supplier No. 30.350N/L
  • ONLINE EXCLUSIVE PRICE
    £290.34
    £259.26 / Pack of 500
    Save £31.08
    10% Off
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SafeTouch™ X'Tra delivers top performance with a long cuff, double chlorination and grip in demanding settings.

  • Optimal comfort and dexterity
  • Long cuff 355 mm
  • Excellent grip in wet and dry conditions thanks to textured fingers
  • Protects against microorganisms, radioactive contamination, and protects the wearer from tested chemicals
  • Internal and external chlorination for easy donning and double gloving
  • Recommended in nuclear laboratories against radioactive contamination

Specifications

Accelerator Free No
Applications Industrial, Laboratory
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (Metric) 0.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.