missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safetouch™ Vitals Powder-Free Latex Gloves

Product Code. 31781299 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31781299 X-Small Pack of 1000
31781285 Small Pack of 1000
31781382 Medium Pack of 1000
31781312 Large Pack of 1000
31781392 X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31781299 Supplier MEDICOM Supplier No. 1122A
 Restricted Item
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The powder-free Safetouch™ Vitals latex glove ensures dexterity and a reliable barrier against micro-organisms, while limiting irritation.

  • High elasticity and very good dexterity
  • Waterproof and airtight glove
  • Latex provides excellent touch sensitivity
  • Contraindication: latex is a natural material that contains allergenic proteins
  • Recommended in medical and industrial environments

Specifications

Accelerator Free No
Applications Industrial, Healthcare
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.08 mm
Latex Free No
Material Latex
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size X-Small
Sterility Non-sterile
Thickness (Metric) 0.08 mm
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.