missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Kolmi Coverfeel Care Powder-Free Blue Nitrile Glove, Long

Product Code. 30215957 Shop All Medicom Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30215957 Small Pack of 100
30215956 Medium Pack of 100
30215958 Large Pack of 100
30215950 X-Large Pack of 90
30215948 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30215957 Supplier MEDICOM Supplier No. 1144B
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Great elasticity and optimal comfort. Excellent grip on objects. Long cuff. Recommended for medical, industrial, and food environments. Made in France.

  • Accelerator free to limit type IV allergies.
  • Ultra comfortable glove with long cuff and easy donning thanks to its internal polymer coating.
  • Great elasticity and good dexterity.
  • Non-slip texture for excellent grip and object manipulation.
  • Its robustness gives it greater durability.
  • Long cuff for optimised protection.
  • Recommended in medical, industrial, and food environments.

Specifications

Chlorinated No
Accelerator Free Yes
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Rolled
Length (Metric) 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.