missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ HOPEN Elasticated Coated Sleeve, 45 g/m2

Product Code. 17891830 Shop All Medicom Products
Change view
Click to view available options
Size:
Universal
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17891830 Universal Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17891830 Supplier Medicom™ Supplier No. 20.400
  • ONLINE EXCLUSIVE PRICE
    £208.74
    £171.65 / Pack of 1000
    Save £37.09
    17% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elasticated polypropylene sleeve with polyethylene coating for better sealing.

  • Ensures forearm protection against dirt
  • Soft and lightweight
  • Lined with polyethylene film for better sealing, which makes the sleeves hydrophobic
  • Reduces the release of fibers
  • Suitable for protected environments

Specifications

Size Universal
Material Polypropylene
Color White
Sterility Non-sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Seamless
Thickness 10 μm
Length (English) 19.7 in.
Length (Metric) 50 cm
Width (English) 7.9 in.
Width (Metric) 20 cm
Weight (Metric) 45 g/m2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.