missing translation for 'onlineSavingsMsg'
Learn More

Medicom Iso Air Cleanroom Mask with Headloops

Product Code. 17854188 Shop All Medicom Products
Change view
Click to view available options
Dimensions (L x W):
210 x 90 mm
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17854188 210 x 90 mm Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17854188 Supplier Medicom Supplier No. 60.702STE
  • ONLINE EXCLUSIVE PRICE
    £244.95
    £206.38 / Pack of 300
    Save £38.57
    15% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom mask is sterilized with Ethylene Oxide and features an easy-to-put-on design with increased comfort with double elastic technology.

  • Sterilized mask with Ethylene Oxide (ETO) > Sterility Assurance Level 10-6
  • Suitable for use in ISO 3 Class A or higher environments. The mask has been Helmke drum tested before and after sterilization > CAT 1
  • Easy to put on and more comfortable thanks to excellent breathability. Softex technology limits the risk of particulate contamination while reducing the risk of irritation for the wearer
  • The mask does not turn yellow and remains odorless even after sterilization
  • Wide face coverage and optimal fit
  • High bacterial, viral and particulate filtration efficiency
  • Tested before and after sterilization, the performance remains strictly identical
  • ISO AIR range is manufactured in an ISO 8 classified cleanroom
  • Made in France

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Headloop
Material Polypropylene
Size Medium
Sterility Sterile
Dimensions (L x W) 210 x 90 mm
Cleanroom Class Class 1 (ISO 3)
Content And Storage No Exposure to Humidity or Sun, Store at Room Temperature
Disposable Single-use
Latex Free Yes
Packaging Type Individual, Double Packed in Sterilization Pouches
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.