missing translation for 'onlineSavingsMsg'
Learn More

Medicom WeePro Labo Sleeves

Product Code. 17829311 Shop All Medicom Products
Change view
Click to view available options
Length (Metric):
50 cm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17829311 50 cm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17829311 Supplier Medicom Supplier No. WLMMS00
  • ONLINE EXCLUSIVE PRICE
    £331.22
    £288.82 / Pack of 200
    Save £42.40
    12% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overboots sterilized by gamma irradiation and cleanroom apparel compatible from ISO class 4.

  • New material MICROMIUM™, light and very low contaminant
  • Cleanroom apparel compatible from ISO class 4
  • Sealed packaging by pair with an Easy Tear system
  • Overpack by 25 pairs
  • Apparel sterilized by gamma irradiation

Specifications

Size Universal
Material Microporous Fabric
Color White
Sterility Sterile
Disposable Single-use
Closure Type Elastic Ends
Seam Type Bound
Latex Free No
Length (English) 1.64 ft.
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.