missing translation for 'onlineSavingsMsg'
Learn More

Hopen™ Iso Air Cleanroom Masks with Headloops

Product Code. 17784779 Shop All Medicom Products
Change view
Click to view available options
Dimensions (L x W):
210 x 90 mm
230 x 90 mm
Size:
Medium
Large
Unit Size:
Pack of 300
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Size Unit Size
17784779 230 x 90 mm Large Pack of 300
17794779 210 x 90 mm Medium Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17784779 Supplier Hopen™ Supplier No. 60.70130
  • ONLINE EXCLUSIVE PRICE
    £149.85
    £129.53 / Pack of 300
    Save £20.32
    13% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ISO Air cleanroom masks are ISO 3 Grade B and easy to put on with increased comfort thanks to its double elastic technology. Made with Mass Balance approach from recycled materials.

  • Low particle release: Helmke drum tested for use in clean rooms
  • High filtration efficiency of particles, bacteria and viruses
  • Adaptable to users and protocols with two sizes available
  • Headloops improve comfort for the user by making it easier to put on
  • Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
  • Origami folding and double elastics technology ensure optimal fit
  • Adjustable and malleable nose clip prevents glasses from fogging up
  • ISO AIR range is manufactured in an ISO 8 classified clean room
  • Made in France

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Headband
Size Large
Dimensions (L x W) 230 x 90 mm
Style Pleated
Certifications/Compliance Grade B
Cleanroom Class Class 1 (ISO 3)
Filter Efficiency >99%
For Use With (Application) Industry
Model 60.701
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.