missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ INOX™ Premium Apron Dispenser

Product Code. 17770099 Shop All Medicom Products
Change view
Click to view available options
Premium Apron Dispenser; Certifications/Compliance: ISO 9001; Depth (Metric): 125 mm; Height (Metric): 110 mm; Material: Stainless Steel; Width (Metric): 370 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17770099 Premium Apron Dispenser; Certifications/Compliance: ISO 9001; Depth (Metric): 125 mm; Height (Metric): 110 mm; Material: Stainless Steel; Width (Metric): 370 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17770099 Supplier Kolmi Hopen™ Supplier No. 20.B1080
  • ONLINE EXCLUSIVE PRICE
    £80.94
    £69.64 / Pack of 1
    Save £11.30
    13% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily dispense your rolls of protective aprons with this premium dispenser.

  • Dispenses aprons with ease
  • Made of durable metal

Specifications

Depth (Metric) 125 mm
Width (Metric) 370 mm
Height (Metric) 110 mm
Material Stainless Steel
Certifications/Compliance ISO 9001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.