missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ Waterproof CPE Shoecovers

Product Code. 17730159 Shop All Medicom Products
Change view
Click to view available options
Thickness:
38 cm
41 cm
Unit Size:
Pack of 2000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness Unit Size
17730159 38 cm Pack of 2000
17978025 41 cm Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17730159 Supplier Kolmi Hopen™ Supplier No. H10100
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wear these CPE shoecovers in the industrial or catering settings.

  • Disposable and waterproof
  • Intended to be worn by visitors, patients or caregivers
  • Can be used as an object of environmental control in HACCP approaches and various industries
  • H10150 model is thicker and more resistant; can be used in static work situations

Specifications

Size Medium
Material CPE
Color Blue
Disposable Single-use
Thickness 38 cm
For Use With (Application) Industrial
Certifications/Compliance ISO 9001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.