missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ Extra Strong Polyethylene Shoecovers

Product Code. 17730099 Shop All Medicom Products
Change view
Click to view available options
Dimensions (L x W):
380 x 165 mm
Unit Size:
Pack of 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17730099 380 x 165 mm Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17730099 Supplier Kolmi Hopen™ Supplier No. 10.110
  • ONLINE EXCLUSIVE PRICE
    £78.00
    £71.89 / Pack of 400
    Save £6.11
    7% Off
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shoecovers with extra strength to withstand tough industrial environments.

  • Extremely resistant, waterproof overshoes
  • Reinforced, 100% polyethylene material
  • Can also be used outdoors
  • Withstands wet or rough ground
  • Good mechanical resistance to abrasion and certain chemicals

Specifications

Material Polyethylene
Color White
Disposable Single-use
Sterility Sterile
Thickness 80 μm
For Use With (Application) Medical, Industrial, Laboratory
Certifications/Compliance (Europe) CE, EN ISO 9001
Packaging Quantity 400/Cs.
Dimensions (L x W) 380 x 165 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.