missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen™ White Isoguard™ Shoecovers with Plastic Sole

Product Code. 17710099 Shop All Medicom Products
Change view
Click to view available options
Packaging Quantity:
200/Cs.
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
17710099 200/Cs. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17710099 Supplier Kolmi Hopen™ Supplier No. 10.005V
  • ONLINE EXCLUSIVE PRICE
    £54.20
    £46.71 / Pack of 200
    Save £7.49
    13% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

White shoecovers with skid-resistant, colored soles for use in medical, industrial and laboratory settings.

  • Helps prevent falls or slips
  • Non-woven, polypropylene with polyethylene sole
  • Used in ISO 3 environments and above due to low particle release
  • Store between 5°C and 40°C
  • Not to be exposed to moisture and sun
  • Made in France

Specifications

Size X-Large
Material Polypropylene, Polyethylene
Color White, Green
Disposable Single-use
Thickness 60 μm
For Use With (Application) Medical, Industry, Laboratory
Certifications/Compliance (Europe) EN ISO 9001
Packaging Quantity 200/Cs.
Dimensions (L x W) 400 x 160 mm
Weight (Metric) 35 g/m2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.