missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HRC 2 Control
Shop All IKA Products

Click to view available options
Voltage:
230 V, 115 V
Unit Size:
Each
Description
- The HRC 2 control in combination with an external temperature sensor is perfectly suitable to precisely temper external closed or open applications
- The high-quality Isolation of the 4 L bath allows fast heating and reduces heat input when cooling
- Using the external temperature control circuit is possible for up to 2.5 L thermofluid without a refill
- The integrated hopper and drain valve ensure a safe and clean handling of the thermofluid
- The easy-to-open front flap allows an easy cleaning of the cooling unit's air filter
- There is a drain valve on the front side of the bath
- A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid
- Speed-controlled refrigeration system unit with 400 W cooling capacity
- Speed-controlled PEEK pump (0.5 bar; 22 L/min)
- 1500 W heating capacity (1200 W at 115 V)
- digital level indicator
- Safety classification III (FL) according to DIN 12876
- Adjustable temperature safety circuit
- Operating Mode D (Confirmation Mode)
- Signal if Set Point is reached
- Timer/Counter
- outgassing function for Labreactors
Specifications
Specifications
| Description | Circulation thermostat |
| Capacity (Metric) | 1.4 to 4.0 L |
| Flow Rate | 21 L/min. |
| Pump Type | Pressure/suction pump |
| Temperature Range | −20 to 100° |
| Display | LED |
| Max. Pressure | 0.5 bar |
| Temperature Stability | ± 0.1 K |
| Dimensions (L x W x H) | 220 x 475 x 525 mm |
| Weight (Metric) | 33.3 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction