missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shaker, 120V 60Hz, 6.5A or 230V 50/60Hz, 3.2A
Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers.
Brand: Thermo Scientific™ SHKE420HP
Description
Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers. Improve product yield with outstanding temperature uniformity, while the double-walled, insulated chamber contributes to optimum growth.
Features- Performs over an industry-leading temperature range, ensuring flexibility for a broad range of applications
- Platform easily accommodates six 2L flasks or four 2800mL Fernbach flasks
- Spill tray, sealed mechanism and control panel, and outside-chamber location of electronics ensure that shaker components are not damaged by spills
- Audible/visual over- and undertemperature tracking alarms ensure product protection
- Separate adjustable overtemperature safety alarm with independent probe provides additional backup
- Audible/visual, high/low rpm tracking alarms alert to speed deviations
- Microprocessor functions are calibrated easily via keypad
- Run setpoints for temperature, speed and time: can be viewed simultaneously on 20-character backlit display to minimize errors when inputting paramenters
- Alphanumeric status messages show cycle status
- Menu-driven programming makes parameters quick and easy to access
- Double-wall, insulated chamber contributes to optimum, controlled uniformity
- Twin blowers ensure temperature uniformity, creating an ideal environment for temperature-sensitive cultures and heavy product loads
- Molded, clear acrylic lid with triplepoint reinforced hinges withstands years of use without cracking or discoloring
Platform not included.
Specifications
25 mm | |
25 to 525 rpm, ±1 rpm | |
115 V | |
6.5 A | |
Shaker | |
CE, cUL, UL | |
41°F to 176°F | |
0.1°C | |
21.2 in. | |
21.2 x 21.4 x 12.6 in. (53.8 x 54.4 x 32 cm) | |
20.9 in. | |
53.1 cm | |
29 in. | |
73.7 cm | |
24.3 in. | |
61.7 cm | |
47.5 cm | |
113 kg | |
83.9 kg | |
Large Incubated Benchtop Orbital Shaker | |
DC brushless |
32 kg | |
120/230 V, 50/60 Hz | |
Ambient +5° to 80°C | |
2 L Erlenmeyer Flask | |
71 lb. | |
NEMA 5-15P Plug | |
± 0.1°C | |
50/60 Hz | |
53.8 cm | |
29 x 24.3 x 20.9 in. (73.7 x 61.7 x 53.1 cm) | |
12.6 in. | |
32 cm | |
18 in. | |
47.5 cm | |
21.4 in. | |
54.4 cm | |
250 lb. | |
185 lb. | |
Digital | |
Incubated Tabletop Orbital Shaker | |
Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes |