missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Microfibre Color Coded Cloths, 4 Packs x 6 Cloths (40 x 40 cm)
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Red
Yellow
missing translation for 'unitSize'
Pack of 4
Description
- 4 carry packs x 6 cloths (24 total)
- Individual sheet size 40 cm (L) x 40 cm (W)
- Perfect for cleaning professionals, desk and surface cleaning, cleaning glass and mirrors with a streak-free finish
- Reusable and can be washed up to 300 times without affecting performance
- Four colour variants for easy task segregation, helping to minimise cross contamination
- Wrapped in splash-proof, water-repellent polybags, giving immediate access to hygienically protected wipers in the work area
Specifications
Specifications
| Product Type | Microfiber Cloth |
| Length (English) | 9.055 in. |
| Length (Metric) | 24.93 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.66 cm |
| Material | Microfiber |
| Color | Blue |
| Dimensions (L x W) | 40 x 40 cm (15.7 x 15.7 in.) |
| For Use With (Application) | Chemical-free desk and surface cleaning |
| Packaging Quantity | 24 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction