missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Tyvek™ Tag
Click to view available options
Dimensions (LxW):
25 x 51 mm
Unit Size:
Pack of 1000
Description
- Tear-proof material, long-lasting adhesive
- Does not discolor over time
- Permanent marking with ballpoint pen, paper pencil and felt marker
- Labels pre-cut on roll
Specifications
Specifications
| Product Type | Label Tyvek Tag |
| Quantity | 1000/Pk. |
| Dimensions (LxW) | 25 x 51 mm |
| Length (Metric) | 25 mm |
| Width (Metric) | 51 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction