missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™ Syringe Filter, Nylon, HPF, 0.2 μm

Product Code. 10656275 Shop All Merck Products
Click to view available options
Quantity:
1000/Pk.
50/Pk.
Unit Size:
Pack of 1000
Pack of 50
This item is not returnable. View return policy

Product Code. 10656275

Brand: Merck SLGNM25NS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Millex™ Nylon HPF Syringe Filter, 0.2 μm for removing particulates, reducing signal-to-noise ratios and maintaining flat baselines.

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ HPF Syringe Filters:
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration.
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions.
  • For manual or automated use.
  • Low-extractable polyethylene housing.

Applications:

  • Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Connectors Female Luer Lock
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material HDPE
Material (Membrane) Nylon
Pore Size 0.2 μm
Sample Volume 100 mL
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Analytical sample prep
Hold up Volume (After Air Purge) 250 μL
Housing Material Polyethylene
No. per Case 50 Pack
Outlet Style Female Luer Lock, Male Luer Slip
Prefilter Graduated Multi-layer Glass Fiber Prefilter
Quantity 50/Pk.
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Filter Unit
Volume (Metric) 100 mL
Height (English) 0.82 in.
Height (Metric) 2.1 cm
Diameter (Metric) 2.5 cm
Diameter (Metric) Filter 25 mm
Diameter (Metric) Membrane 2.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.