missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 132 High Purity Filter Discs Qualitative Filter Papers

Product Code. 10515711 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
55 mm
70 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10515711

Brand: Sartorius™ FT3329055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for analytical purposes that require low ash content

  • Made of cotton linters and refined pulp
  • Low-phosphate and low-potassium
  • Ash content <0.02% according to DIN 54370
  • For phosphate or sodium determination
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 5 to 7 μm
Filtration Speed 55μm/sec.
For Use With (Application) Used for analytical purposes that require a low ash content
Grade 132
Quantity 100/Pk.
Thickness (Metric) 0.17 mm
Type Qualitative Filter Paper
Diameter (Metric) 55 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.