missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane
Shop All Corning Products

Click to view available options
Volume (Metric):
150 mL
500 mL
1000 mL
Filtration Area:
13.6 cm2
33.2 cm2
54.5 cm2
For Use With (Equipment):
3.3 cm bottle neck
4.5 cm bottle neck
Material (Membrane):
Cellulose Acetate
Nylon
PES
Unit Size:
Pack of 12
Pack of 48
Description
Includes
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 x 42mm square membrane filters; 500mL funnels contain 63 x 63mm square membrane filters, 250mL funnels contain 49.5 x 49.5mm square membrane filters, and 1L funnels contain 79 x 79mm square membrane filters
Specifications
Specifications
| Connectors | Hose |
| Disposable | Single-use |
| For Use With (Equipment) | 4.5 cm bottle neck |
| Material | Polystyrene |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Filtration Area | 33.2 cm2 |
| For Use With (Application) | Ideal for filtration of tissue culture media and components, biological fluids, other solutions |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction