missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Vegetable Peptone No. 1

Product Code. 10281353
Change view
Click to view available options
Quantity:
500 g
25 kg
Unit Size:
500g
Each
Product Code. Quantity unitSize
10281353 500 g 500g
12755650 25 kg Each
2 options
This item is not returnable. View return policy

Product Code. 10281353

Brand: Thermo Scientific™ VG0100B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a meat-free general purpose peptone.

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a highly nutritious, meat-free general purpose peptone for growth of bacteria and fungi in culture media or fermentation processes.

Thermo Scientific™ Oxoid Vegetable Peptone No. 1 is a highly nutritious, meat-free general purpose peptone for growth of bacteria and fungi in culture media or fermentation processes.

With over 100 years of culture media manufacturing experience, from raw materials to final product, we offer the expertise, quality assurance and scale to ensure successful microbial vaccine production.

Our Thermo Scientific Oxoid peptones are available in both animal-origin and animal-origin-free options, offering a range of AN/TN ratios to suit the specific needs of your process.

Supports quality media design:

  • Balanced nutrient composition
  • Batch-to-batch consistency, available in sizes from 500g up to 25kg and in single batch sizes up to 2.5T
  • Highly soluble
  • BSE and mycoplasma free

Multi-method suitability:

  • Batch culture
  • Fed-batch culture
  • Continuous culture
  • Cell culture
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 500 g
Protein Source Pea

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.