missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Proteose Peptone

Product Code. 15892387
Change view
Click to view available options
Quantity:
500 g
5 kg
25 kg
Unit Size:
2.50kg
500g
5kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15892387 25 kg 2.50kg
10461743 500 g 500g
13295719 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15892387 Supplier Thermo Scientific™ Supplier No. LP0085K
  • ONLINE EXCLUSIVE PRICE
    £6445.00
    £6131.05 / 2.5kg
    Save £313.95
    4% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oxoid Proteose Peptone is a specialty peptone containing proteoses as defined in the USP.

Thermo Scientific™ Oxoid Proteose Peptone is a specialty peptone containing proteoses as defined in the USP.

Particularly suitable for use in toxin production and fermentation applications or in culture media for bacteria with wide-ranging nutritional requirements.

  • Particularly suitable for use in toxin production and in culture media for bacteria with wide-ranging nutritional requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Industrial Reference: USP.
Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 25 kg
Protein Source Pork / Beef / Soy

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.