missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Linezolid Antimicrobial Susceptibility discs
Determine the susceptibility of microorganisms using manual AST methods and a full range of high quality, easy-to-use antimicrobial susceptibility testing discs.
£40.30 - £40.35
Specifications
Antimicrobial Agents | Linezolid |
---|---|
Description | Oxoid Linezolid Antimicrobial Susceptibility Discs |
Antibiotic Code | LZD |
Product Type | Antimicrobial Susceptibility Discs |
Test Type | Antimicrobial Susceptibility |
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentration | Price | Quantity & Availability | ||||
11459848
|
Thermo Scientific™
CT1649B |
Oxoid Linezolid Antimicrobial Susceptibility Discs | 10μg |
£40.35
Pack of 250 |
In Stock
Log in to see stock. |
||||
10619574
|
Thermo Scientific™
CT1650B |
Oxoid Linezolid Antimicrobial Susceptibility Discs | 30µg |
£40.30
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Linezolid Antimicrobial susceptibility discs.
Ease of use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.disc diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results, but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%, ensuring long term stability.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need, and the quality results your laboratory depends on.
Specifications
Linezolid | |
LZD | |
Antimicrobial Susceptibility | |
50 Discs/Cartridge |
Oxoid Linezolid Antimicrobial Susceptibility Discs | |
Antimicrobial Susceptibility Discs | |
5 Cartridges/Pk. | |
50 Discs/Cartridge |