missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ GMO-Free Soya Peptone

Product Code. 15332680
Change view
Click to view available options
Quantity:
5 kg
500 g
Unit Size:
400g
5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15332680 500 g 400g
15872047 5 kg 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15332680 Supplier Thermo Scientific™ Supplier No. VG0300C

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Oxoid GMO-Free Soya Peptone is a nutritious, general-purpose peptone for the growth of bacteria and fungi.

Oxoid GMO-Free Soya Peptone is a nutritious, general-purpose peptone for the growth of bacteria and fungi.

A nutritious, general purpose peptone for the growth of bacteria and fungi.
TRUSTED_SUSTAINABILITY

Specifications

Description GMO-Free Soya Peptone
Form Powder
Product Type Peptone
Quantity 500 g

For Laboratory Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.