Learn More
Thermo Scientific™ Oxoid™ Ceftolozane/Tazobactam Antimicrobial Susceptibility discs
Description
Manually determine the antibiotic susceptibility of microorganisms using disc diffusion methods with consistently reliable, industry leading quality1 Thermo Scientific™ Oxoid™ Ceftolozane/Tazobactam Antimicrobial Susceptibility discs. The drug ceftolozane-tazobactam has been designed to address both Gram negative and Gram positive (in cIAI) that are multi-drug (MDR) or extensively drug (XDR) resistant. Ceftolozane-tazobactam is aimed at the treatment of serious infections, such as complicated UTIs, complicated IAIs and bacterial pneumonia.
Perform susceptibility testing of multi-drug and extensively drug resistant organisms using Oxoid™ Ceftolozane/Tazobactam Antimicrobial Susceptibility discs which contain the cephalosporin, ceftolozane, and the novel beta-lactamase inhibitor, tazobactam.
- Meets EUCAST and CLSI recommended breakpoints
- Easy-to-use: shatterproof spring-loaded cartridges, easy-to-read labelling, and end-of-cartridge indicators.
- Long-term stability ensured: each cartridge is individually sealed with a desiccant to maintain a moisture level of <2%.
- Accurate and reproducible: manufactured under stringent quality standards including BS EN ISO 9001:2008, ISO 13485:2016 and FDA 21 CFR part 820, with comprehensive quality control testing.
- Trusted supplier: over 35 years of experience in disc development and manufacture
disc diffusion not only categorizes resistant, intermediate, and sensitive organisms through qualitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Thermo Fisher Scientific is a leader in providing AST solutions that help in the fight against antimicrobial resistance, offering high performance automated and manual test options and one of the largest, most up-to-date selections of antimicrobials for susceptibility testing.
Specifications
Specifications
| Antimicrobial Agents | Ceftolozane, Tazobactam |
| Concentration | 30/10 μg |
| Description | Oxoid™ Ceftolozane/Tazobactam Antimicrobial Susceptibility Discs |
| Antibiotic Code | C/T40 |
| Product Type | Antimicrobial Susceptibility Discs |
| Target Organism Class | Multidrug-resistant, Gram-negative Organisms, Multidrug-resistant, Gram-positive Organisms |
| Test Type | Antimicrobial Susceptibility |
| No. per Pack | 5 Cartridges/Pk. |
| Packaging Type | 50 Discs/Cartridge |
| Quantity | 50 Discs/Cartridge |
Not all products are available for sale in all territories. Please inquire. Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.