missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ P1-CST Multiple Gradient Gel Caster, 10 teeth

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

Brand:  Thermo Scientific™ P1-CST

Code : 04

Additional Details : Weight : 17.64000kg

 View more versions of this product

Product Code. 12404677

  • £279.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications

Specifications

Gel Caster
16 cm x 14 cm, 13 cm x 20 cm x 18 cm
Gel size: L x W x H: 13 x 20 x 18 cm
13 cm
18 cm
Owl™ P1-CST System
Caster
18 cm
20 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers